The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Vargus 3ERAG55 VTX External Threading Insert
Unit Price 1 + £14.45 £12.04 6 + £14.03 £11.69 Incl. VAT Ex. VAT
Saving 3 % 10 + £13.60 £11.33 Incl. VAT Ex. VAT
Saving 6 % 16 + £13.06 £10.88 Incl. VAT Ex. VAT
Saving 10 % 20 + £12.54 £10.45 Incl. VAT Ex. VAT
Saving 13 %
Product Information
Threading insert with VTX grade is a general purpose grade with tough submicron substrate. Provides good fracture toughness in non-rigid cutting conditions. TiAIN coated.
Technical Specification
More Information Brand Vargus ISO Code 3ERAG55 VTX Manufacturer Part Number 021-54244 Insert Size 03 Features & Benefits External
Right hand
Partial profile, 55° Grade VTX Takes Insert 3ERAG55 Thread Profile Partial Pitch 0.5 - 3 mm Pitch (mm) 0.5 - 3 Pitch (TPI) 48 - 8 Product Group Partial Profile 55° External Thread Right Hand
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.