The store will not work correctly in the case when cookies are disabled.
Vargus ER16 100mm Gauge Length ER Collet Chuck - BT40
Technical Specification
More Information Brand | Vargus |
Collet Type | ER16 |
Manufacturer Part Number | 6733388 |
Features & Benefits | • Meets BT (MAS 403) standards
• Tool built to metric values and has metric retention thread |
Taper | 40 |
Gauge Length (mm) | 100 |
Capacity (mm) | 1-10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers