The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Vargus Vardex 1/2in x 13UN Straight Flute Solid Carbide Thread Mill - S08079-I13UNTM3VTS
Product Information
Vardex UNC and UNF carbide thread mills suitable for machining Internal threads with No coolant. They are ideal for use on Steel, Stainless Steel, Cast Iron, Exotics and Non-Ferrous materials.
Technical Specification
More Information Brand Vargus Vardex Pitch 13UN Manufacturer Part Number 100-00083 Number of Teeth 10 Thread Size 1/2in Number of Flutes 3 Cutting Diameter (mm) 7.9 Length of Cut (mm) 19.5 Overall Length (mm) 63 Coating/Finish TiAlN
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.