Standard TM insert for TMO toolholders. The VARDEX TM line provides a wide range of applications and solutions in multi-tooth, single-tooth for deep holes and solid carbide tools.
Technical Specification
More Information
Brand
Vargus Vardex
Grade
VTX
Manufacturer Part Number
086-64171
Pitch
1.5 mm
Pitch (mm)
1.5
Features & Benefits
60° full profile
6H tolerance class
TiAlN coated carbide grade
Ideal for stainless steels
Use the VARGUS GENius for all machining data and G-Codes for the CNC machine