The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Vargus Vardex 3/4in x 10UN Straight Flute Solid Carbide Thread Mill - S12119-I10UNTMVTS
Product Information
Vardex UNC and UNF carbide thread mills suitable for machining Internal threads with No coolant. They are ideal for use on Steel, Stainless Steel, Cast Iron, Exotics and Non-Ferrous materials.
Technical Specification
More Information Brand Vargus Vardex Pitch 10UN Manufacturer Part Number 100-00058 Thread Size 3/4in Number of Flutes 3 Cutting Diameter (mm) 11.9 Length of Cut (mm) 27.9 Overall Length (mm) 83 Coating/Finish TiAlN
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.