Standard TM insert for TMO toolholders. The VARDEX TM line provides a wide range of applications and solutions in multi-tooth, single-tooth for deep holes and solid carbide tools.
Technical Specification
More Information
Brand
Vargus Vardex
Grade
VBX
Manufacturer Part Number
086-00281
Pitch
3.5 mm
Pitch (mm)
3.5
Features & Benefits
60° full profile
6H tolerance class
TiCN coated carbide grade
Excellent grade for steels and general use
Use the VARGUS GENius for all machining data and G-Codes for the CNC machine