The store will not work correctly in the case when cookies are disabled.
Vlier M10 x 22mm Steel Standard Spring Plunger
Product Information
Standard spring plunger is ideal for use with aluminium, brass or any soft, easily marred material.
Technical Specification
More Information Brand | Vlier |
Type | Standard Spring Plunger |
Manufacturer Part Number | NNSM10A |
Initial End Force (lb) | 5.62 |
Features & Benefits | Insulating Delrin nose
Reinforced for minimum deformation under force
High dielectric strength
Wear resistance
Self-lubricating surface
Positioning, indexing, ejecting, locking, latching, detents, contacts, lifters, insulators are typical uses
Steel material
ROHS complaint |
Initial End Force (N) (lb) | 25 (5.62) |
Final End Force (lb) | 15.74 |
Grip Length (mm) | 22 |
Final End Force (N) (lb) | 70 (15.74) |
Thread Size | M10 x 1.5 |
B (mm) (in) | 22 (.866) |
C (mm) (in) | 3 (.118) |
D (mm) (in) | 4 (.157) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers