The store will not work correctly in the case when cookies are disabled.
Vlier M16 x 38.1mm Steel Standard Spring Plunger
Product Information
Standard spring plunger offers long travel, large bearing surfaces and numerous material and design options including an optional locking element.
Technical Specification
More Information Brand | Vlier |
Type | Standard Spring Plunger |
Manufacturer Part Number | SM16AN |
Additional Information | Includes: Locking Element |
Initial End Force (lb) | 10.49 |
Features & Benefits | Easy installation
Accurate alignment
Heavy and light end forces
Self-lubricating materials
Corrosion resistance
Wear resistance
Non-marring materials
Non-chipping materials
Special environments
Insulating properties
Positioning, indexing, ejecting, locking, latching, detents, contacts, lifters, insulators are typical uses
Steel material
ROHS complaint |
Initial End Force (N) (lb) | 46.7 (10.49) |
Final End Force (lb) | 16.9 |
Grip Length (mm) | 38.1 |
Final End Force (N) (lb) | 75.2 (16.9) |
Thread Size | M16 x 2 |
B (mm) (in) | 38 (1.50) |
C (mm) (in) | 5.0 (.197) |
D (mm) (in) | 7.8 (.31) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers