The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sumitomo VNMG160404NSU AC820P ISO Turning Insert
Product Information
Turning insert with P20 grade that features stability and longer tool life. Employs special carbide substrate and super FF coat to improve on P20 wear and fracture resistance.
Technical Specification
More Information Brand Sumitomo Style VNMG Manufacturer Part Number 207207 Type ISO Turning Insert Insert Size 16 Features & Benefits 35° rhomboid insert
0° insert clearance angle
Negative insert
M-Class double sided bumpy chip breaker
Effective high speed fine finishing Material Carbide Application Medium Applications Coating/Finish CVD Grade AC820P ISO Code VNMG160404 Depth of Cut 0.5-2 ISO Number VNMG160404 Depth of Cut (Decimal Equivalent) 0.5-2 Depth of Cut (mm) 0.5-2 Inscribed Circle 9.525 mm Corner Radius 04 Chipbreaker NSU
Why we are loved Rated ‘World-class’ for customer service