The store will not work correctly in the case when cookies are disabled.
Volkel M11 - M27 Adjustable Tap Wrench
Technical Specification
More Information Brand | Volkel |
Number | 4 |
Manufacturer Part Number | 1400040 |
Nominal Tap Diameter (Metric) | M11 - M27 |
Range (Metric) | M11 - M27 |
Type | Adjustable Tap Wrench |
Features & Benefits | Meets DIN 1814 standards
Steel material |
Length | 500 mm |
Length (mm) | 500 |
Square Size (mm) | 5.5 - 1.6 |
Tap Capacity | M11 - M27;7/16 - 1 in;G1/4 - G3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers