The store will not work correctly in the case when cookies are disabled.
Walter 3/16in HSS Deep-Hole Drill
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Walter |
Cutting Diameter (in) | 3/16 |
Manufacturer Part Number | 5059477 |
Cutting Diameter (mm) | 4.763 |
Features & Benefits | Right hand cutting
130° point angle
DIN 338 standard |
Material | HSS |
Flute Length (in) | 2.0470 |
Flute Length (mm) | 52 |
Overall Length (in) | 3.3860 |
Overall Length (mm) | 86 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers