The store will not work correctly in the case when cookies are disabled.
Walter 4.4mm HSS-E Stub Drill
Technical Specification
More Information Brand | Walter |
Manufacturer Part Number | 5057194 |
Cutting Diameter (in) | 0.1732 |
Cutting Diameter (mm) | 4.4 |
Features & Benefits | 3xD cutting depth
DIN 1897 standard
130° point angle
h8 tolerance on diameter |
Material | HSS-E |
Coating/Finish | Uncoated |
Overall Length (in) | 2.2830 |
Overall Length (mm) | 58 |
Flute Length (in) | 0.9450 |
Flute Length (mm) | 24 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers