The store will not work correctly in the case when cookies are disabled.
Walter CNMG120412-MM5 WMP20S ISO Turning Insert
0 in stock today, 1 available in 5 days
Product Information
New Tiger-tec Gold coating: Fine-columnar, highly textured MT-TiCN - resistant to flank face wear.
Technical Specification
More Information Brand | Walter |
Style | CNMG |
Manufacturer Part Number | 7376526 |
Grade | WMP20S |
Edge Length (mm) | 12 |
Corner Radius | 1.2 |
Chipbreaker | MM5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers