The store will not work correctly in the case when cookies are disabled.
Walter Prototyp 20mm x R2.5 4 Flute Carbide WJ30ED Coated Weldon Shank End Mill
0 in stock today, 1 available in 7 days
Product Information
The Protoyp MC323 Perform line is designed to be highly economical and suitable for use in a wide range of applications. Long reach version available.
Technical Specification
More Information Brand | Walter Prototyp |
Manufacturer Part Number | 7568739 |
Number of Flutes | 4 |
Coating/Finish | AICrSiN |
Shank Diameter (mm) | 20 |
Overall Length (mm) | 104 |
Shank Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers