The store will not work correctly in the case when cookies are disabled.
Walton Company 6 Piece Tap Extractor Set
Technical Specification
More Information Brand | Walton Company |
Type | Tap Extractor Set |
Manufacturer Part Number | 05025036 |
Size | 5/16 in;3/8 in;7/16 in;1/2 in;9/16 in;5/8 in |
Additional Information | Warning: This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. |
Size (in) | 5/16;3/8;7/16;1/2;9/16;5/8 |
Features & Benefits | Set #3
Each set is packed in sturdy plastic compartmented case |
Set Includes | 6x 4-Flute Tap Extractors |
Number of Pieces | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers