The store will not work correctly in the case when cookies are disabled.
Pro-Safe 100 X 100mm Wear Eye Protection - Self Adhesive
0 in stock today, 1 available in 13 days
Product Information
Wear eye protection symbol
Technical Specification
More Information Brand | Pro-Safe |
Size (mm) | 100 x 100 |
Manufacturer Part Number | 11316 |
Material | SAV |
Dimensions (W x H) (mm) | 100x100 |
Features & Benefits | Material:
SAV - Self adhesive vinyl
RPVC - Rigid non-adhesive PVC
PHO - Self adhesive rigid photoluminescent material |
---|
Why we are loved
Rated ‘World-class’ for customer service