The store will not work correctly in the case when cookies are disabled.
Wearwell 91cm x 1.52m 478 Series WorkSafe Light Matting - Grey
0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand | Wearwell |
Product Type | simple |
Manufacturer Part Number | 478.12X3X5GY |
Type | Standard Matting |
Colour | Grey |
Features & Benefits | An invaluable matting solution for cutting-fluid environments where sure footing, quick drainage and fatigue reduction are essential.
Compound: CFR Cutting-Fluid Resistant Rubber
Molded-in safety bevels
Large holes for quick drainage
Thickness: 12mm
Contains ï¹¥50% post industrial material |
Dimensions (ft) | 3 x 5 |
Dimensions (m) | 0.91 x 1.52 |
Size | 91cm x 152cm |
Size (ft) | 3 x 5 |
Size (m) | 0.91 x 1.52 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers