The store will not work correctly in the case when cookies are disabled.
Wera 10 x 65mm Magnetic Hex Nut Setter
Product Information
Magnetic hex nut setter for hexagon head screws. Comes with a strong permanent magnet. 1/4in hexagon, suitable for holders as per DIN ISO 1173-F 6.3.
Technical Specification
More Information Brand | Wera |
Point Type | Hex |
Manufacturer Part Number | 05060235001 |
Type | Magnetic Hex Nut Setter |
Features & Benefits | Nutsetter for hexagon head screws
Strong permanent magnet
1/4in hexagon drive |
Size (mm) | 10 |
Length (mm) | 65 |
DIN | 3126-E 3.6 |
Tip Type | External Hexagon |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers