Robust Bit-Check provides a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with stainless sleeve, retaining ring and strong permanent magnet for the take-up of bits with 1/4 in hexagon head drive as per DIN ISO 1173-C 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with Torsion bits to combat premature wear; tough viscous for universal use.
Technical Specification
More Information
Brand
Wera
Manufacturer Part Number
05056159001
Type
Bit-Check Screwdriver Bit Set
Additional Information
Includes: 1x 1/4in x 50mm universal bit holder, 1x PH1 x 25, 1x PH2 x 25, 1x PH3 x 25mm Phillips bits, 1x PZ1 x 25, 1x PZ2 x 25, 1x PZ3 x 25mm Pozidriv bits, 1x 0.8 x 5.5 x 25, 1x 1 x 5.5 x 25, 1x 1.2 x 6.5 x 25mm slotted bits
Features & Benefits
Upright positionable Bit-Checks convince due to their functionality in a minimum of space
Universal holder with quick-release chuck for rapid bit change
Torsion design against premature wear
Tough viscous bits for universal use
In handy and robust Bit-Check