The store will not work correctly in the case when cookies are disabled.
Wera 1/4in x 50mm Hex Adaptor
Product Information
Tool shaft (adaptor) for power tool sockets with hexagon head drive. 1/4in hexagonal drive.
Technical Specification
More Information Brand | Wera |
Point Type | Hex |
Manufacturer Part Number | 05050205001 |
Type | Adaptor |
Additional Information | Includes: Locking pin |
Point Size (in) | 1/4 |
Features & Benefits | Adaptor for machine-operated nut spinner socket
1/4in external square
1/4in hexagon drive |
Size (in) | 1/4 |
Adapter Size (in) | 1/4 |
Length (in) | 2 |
Length (mm) | 50 |
Chuck Size (in) | 1/4 |
Thread Range (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers