Robust Bit-Check provides a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder for the take-up of bits with 1/4 in hexagon head drive as per DIN ISO 1173-C 6.3. Quick-release chuck for rapid bit change. Comes with TORX® BO bits for secure fastening; for universal use.
Technical Specification
More Information
Brand
Wera
Point Type
Torx
Manufacturer Part Number
05056158001
Type
Bit-Check Torx Bit Set
Additional Information
Includes: 1x 1/4in x 51mm universal bit holder, 1x TX10 x 25, 1x TX15 x 25, 1x TX20 x 25, 1x TX25 x 25, 1x TX30 x 25, 1x TX40 x 25mm Torx bits
Point Size (in)
1/4
Features & Benefits
Upright positionable Bit-Checks convince due to their functionality in a minimum of space
Universal holder with quick-release chuck for rapid bit change
Tough viscous bits for universal use
In handy and robust Bit-Check