Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with quick-release chuck. For the take-up of bits with 1/4in hexagon head drive as per DIN ISO 1173-C 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with tough viscous Torx bits for universal use.
Technical Specification
More Information
Brand
Wera
Point Type
Torx
Manufacturer Part Number
05056164001
Type
Bit-Check Torx Bit Set
Additional Information
Includes: 1x 1/4 x 51mm universal bit holder, 1x TX8 x 25, 1x TX9 x 25, 1x TX10 x 25, 1x TX15 x 25, 1x TX20 x 25, 1x TX25 x 25, 1x TX27 x 25, 1x TX30 x 25, 1x TX40 x 25mm Torx bits