Wera Adjustable Torque Indicator Drivers is only available to buy in quantities of 1
Product Information
Kraftform adjustable torque screwdriver with Rapidaptor quick-release chuck has variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value, audible click signal. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4in hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).