Wera Impaktor Screwdriver Bits - Philips is only available to buy in quantities of 1
Product Information
Impaktor Phillips bit is a high quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. 1/4in hexagon, suitable for holders as per DIN ISO 1173-D 6.3.