The store will not work correctly in the case when cookies are disabled.
Wera TX20 x 50mm Tough Torx Bit
Product Information
Tough Torx bit is a premium bit for Torx socket screws. Tough, for universal use. 1/4in hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.
Technical Specification
More Information Brand | Wera |
Point Type | Torx |
Manufacturer Part Number | 05060134001 |
Type | Tough Torx Bit |
Features & Benefits | for recessed Torx screws
Tough for hard materials
1/4in hexagon drive |
Length (in) | 2 |
Length (mm) | 50 |
DIN | 3126-E 3.6 |
Tip Type | Torx |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers