The store will not work correctly in the case when cookies are disabled.
Wiha 2.5mm Handle Hex End L-Key
Product Information
Hex end handle L-key is suitable for high torque transfer with small screws, especially when replacing indexable inserts on milling heads.
Technical Specification
More Information Brand | Wiha |
Manufacturer Part Number | 00896 |
Tip Type | Hex End |
Tool Type | L-Key |
Type | Hex End L-Key |
Features & Benefits | Black oxidised finish
Key-handle high quality plastic, impact resistant, red, cadmium free
Chrome-vanadium steel, through-hardened, bronzed blade |
Hex Size (mm) | 2.5 |
Handle Type | Key Handle |
Blade Length (mm) | 60 |
Length (mm) | 95 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers