The store will not work correctly in the case when cookies are disabled.
Wiha 40mm x T9 Flag Handle Screwdriver
Product Information
Torx end flag handle L-key is suitable for high torque transfer with small screws, especially when replacing indexable inserts on milling heads.
Technical Specification
More Information Brand | Wiha |
Manufacturer Part Number | 03728 |
Tip Type | Torx |
Tool Type | L-Key |
Type | Torx End L-Key |
Features & Benefits | Black oxidised finish
Especially suited for tools with carbide tips
Flag-handle high quality plastic, impact resistant, red, cadmium free
Chrome-vanadium steel, through-hardened, bronzed blade |
Handle Type | Flag Handle |
Blade Length (mm) | 40 |
Length (mm) | 74 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers