The store will not work correctly in the case when cookies are disabled.
Wiha 5.5 x 125mm Slotted Screwdriver
Technical Specification
More Information Brand | Wiha |
Tip Type | Slotted |
Manufacturer Part Number | 35397 |
Blade Length (mm) | 125 |
Features & Benefits | Slotted with round blade and lasered mm scale
Meets DIN ISO 2380 standards |
Blade Width (mm) | 5.5 |
Tip Size (mm) | 5.5 |
Overall Length (mm) | 236 |
Type | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers