The store will not work correctly in the case when cookies are disabled.
Wiha 6PC T-Handle Hex End L-Keys
Technical Specification
More Information Brand | Wiha |
Manufacturer Part Number | 22096 |
Tip Type | Hex End |
Tool Type | L-Key |
Additional Information | Includes: 3 x 100, 4 x 150, 5 x 150, 6 x 150, 8 x 200, 10 x 200mm hex end L-keys and workbench stand |
Type | Hex End L-Key |
Features & Benefits | Brilliant nickel-plated coating |
Hex Size (mm) | 3 - 10 |
Handle Type | T-Handle |
Length (mm) | 100 - 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers