The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Wiha 8mm T-Handle Hex End L-Key
Technical Specification
More Information Brand Wiha Manufacturer Part Number 00931 Tip Type Hex End Tool Type L-Key Type Hex End L-Key Features & Benefits Classic T-handle
Overlength with reinforced blade
for high torque transfer with minimal effort
Chrome-vanadium steel, through hardened, nickel-plated blade Hex Size (mm) 8 Handle Type T-Handle Blade Length (mm) 350 Length (mm) 382
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.