The store will not work correctly in the case when cookies are disabled.
Wiha 9PC Hex End L-Key Set
Technical Specification
More Information Brand | Wiha |
Manufacturer Part Number | 01182 |
Tip Type | Hex End |
Tool Type | L-Key |
Additional Information | Includes: 2.5, 3, 4, 5, 6, 8, 10, 12, 14mm hex end L-key and workbench stand |
Type | Hex End L-Key Set |
Features & Benefits | Brilliant nickel-plated finish
Short L-key
Metal holder for bench or wall mount
Meets SO 2936K standards |
Hex Size (mm) | 2.5 - 14 |
Set Range (mm) | 2.5-14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers