Ball end hex L-keys set with improved access through a reduction of the L-key head height of up to 15%. The ball end enables the user to work at angles up to 25°. Space saving ProStar allows the easy removal of each key without moving any others. Increase in the hand working space of over 30% and thus a reduction of risk of injury to the knuckles and fingertips due to 95° bend of the L-key.
Technical Specification
More Information
Brand
Wiha
Manufacturer Part Number
35481
Tip Type
Ball Ended
Tool Type
L-Key
Additional Information
Includes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm hex end L-keys and ProStar holder
Type
Ball Ended L-Key Set
Features & Benefits
Matt chrome-plated hexagonal ball end with short shaft
Specially for hard-to-reach screws and confined spaces
Chrome-vanadium steel, through hardened, chrome-plated blade
Professional with sliding function
Simplifies work
Increases efficiency
Protects health
Makes handling easier