The store will not work correctly in the case when cookies are disabled.
Wiha T7 Handle Torx End L-Key
Product Information
Torx end handle L-key is suitable for high torque transfer with small screws, especially when replacing indexable inserts on milling heads.
Technical Specification
More Information Brand | Wiha |
Manufacturer Part Number | 01351 |
Tip Type | Torx |
Tool Type | L-Key |
Type | Torx End L-Key |
Features & Benefits | Key handle
Black oxidised finish
Especially suited for tools with carbide tips
Chrome-vanadium steel, through-hardened, bronzed blade |
Handle Type | Key Handle |
Blade Length (mm) | 35 |
Length (mm) | 70 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers