The store will not work correctly in the case when cookies are disabled.
Wixroyd #1 Steel Drill Drift
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 9220W001 |
Features & Benefits | Steel (C35/C45), hardened and brown finish
Meets DIN 317 standard
For machine tapers DIN 228
#1 and #2 Morse taper
92200 series |
Height | 20 mm |
Height (mm) | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers