The store will not work correctly in the case when cookies are disabled.
Wixroyd 100mm Steel Medium Duty Screw Jack
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 15000.W0100 |
Features & Benefits | Carbon steel, enamelled body
Steel, tempered spindle
60KN static load
Plain 12mm centring hole
Trapezoidal thread, self-locking with end stop
For clamps with slot widths 14-22mm
15000 series |
Height | 100 mm |
Height (mm) | 100 |
Body Diameter (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers