The store will not work correctly in the case when cookies are disabled.
Wixroyd 18mm Steel Forked Clamp
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 10100.W0019 |
Features & Benefits | 18mm slot width
Steel, heat-treated and enamelled
Meets DIN 6315B standards
Used with clamp support, T-slot bolts, T-nuts, collar nuts, plain washer
10100 series |
Height | 30 mm |
Height (mm) | 30 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers