The store will not work correctly in the case when cookies are disabled.
Wixroyd M12 x 70 Black Thermoplastic Adjustable Clamping Lever
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 74820.W0602 |
Features & Benefits | Black, thermoplastic, glass fibre reinforced
Zinc plated steel stud
Male threaded
74820 series |
Height | 66 mm |
Height (mm) | 66 |
A (mm) | 36 |
B (mm) | 115 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers