The store will not work correctly in the case when cookies are disabled.
Wixroyd M16 Steel Extension Nut
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 24600.W0116 |
Features & Benefits | Heat-treated steel material
Tensile strength class 10
Meets DIN 6334 standard
Used for joining T-bolts and studs together
24600 series |
Height | 48 mm |
Height (mm) | 48 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers