The store will not work correctly in the case when cookies are disabled.
Wixroyd M16 x 80 Steel Ball Ended Headed Thrust Screw
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 3402W966 |
Features & Benefits | Flat, ribbed ball face
Heat treated steel, 1200N/mm² body
Ball bearing steel, hardened ball
34020 series |
Height | 96 mm |
Height (mm) | 96 |
Ball Diameter (mm) | 12.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers