The store will not work correctly in the case when cookies are disabled.
Wixroyd M18 x 20 Steel Extended T-Nut
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 24100.W0200 |
Features & Benefits | Steel, heat treated
Tensile strength class 10
The extended length of the T-nut protects T-slots from damage
24100 series |
Height | 24 mm |
Height (mm) | 24 |
Base Width (mm) | 64 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers