The store will not work correctly in the case when cookies are disabled.
Wixroyd M6 Black Duroplast Palm Grip with Steel Bush
Technical Specification
More Information Brand | Wixroyd |
Manufacturer Part Number | 70060.W0232 |
Features & Benefits | Duroplast PF 31, DIN 7708, black grip
Galvanised steel threaded bush
Maximum temperature range 110°C
Meets DIN 6335 standards
70060 series |
Height | 20 mm |
Height (mm) | 20 |
Diameter (mm) | 32.00 |
Body Diameter (mm) | 32 |
Bore Diameter (mm) | 32.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers