Turning insert with a specially engineered cobalt enriched carbide grade with thick MTCVD-TiCN-Al2O3-TiOCN coating for maximum wear resistance. An excellent finishing to medium machining grade for a variety of workpiece materials including most steel, ferritic, martensitic and PH stainless steel and cast irons. The cobalt enriched substrate offers a balanced combination of deformation resistance and edge toughness while the thick coating layers offer outstanding abrasion resistance and crater wear resistance for high speed machining. Smooth coating provides resistance to edge build-up and microchipping and produces excellent surface finishes. Kenloc insert is the first choice for general machining of all materials on medium to large lathes. Kenloc inserts offer the best economy for high metal removal rates. available in flat top and chip control geometries with both moulded and ground peripheries. Suitable for all workpiece materials.
Technical Specification
More Information
Brand
Kennametal
Style
WNMG-MN
Manufacturer Part Number
5697202
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.1500
Insert Size
06
Features & Benefits
80° trigon insert with enlarged corner angles
0° insert clearance angle
Negative insert
Medium negative chip breaker
Beyond Drive grades included