Turning insert with a newly engineered tough cobalt enriched carbide grade with an advanced multilayer TiN-MT-TiCN-Al2O3 coating. For medium to rough machining of all carbon, alloy and stainless steel. The substrate design provides superior insert strength that is required for this application and the multilayer coating adds wear resistance to the insert resulting in long tool life. Kenloc insert is the first choice for general machining of all materials on medium to large lathes. Kenloc inserts offer the best economy for high metal removal rates. available in flat top and chip control geometries with both moulded and ground peripheries. Suitable for all workpiece materials.
Technical Specification
More Information
Brand
Kennametal
Style
WNMG-MN
Manufacturer Part Number
3753797
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.1500
Insert Size
06
Features & Benefits
80° trigon insert with enlarged corner angles
0° insert clearance angle
Negative insert
Medium negative chip breaker
Beyond Drive grades included