The store will not work correctly in the case when cookies are disabled.
ZCC-CT 10.2mm 3xD Carbide AlTiN Coated Through Coolant Drill
0 in stock today, 1 available in 5 days
Product Information
Universal Drill. Carbide. Right hand cutting. Weldon shank. Coolant Through. AlTiN coated - 140° drill point. Ideal for steel, stainless steel and cast iron.
Technical Specification
More Information Brand | ZCC-CT |
Manufacturer Part Number | 1634SU03C-1020 KDG303 |
Cutting Diameter (mm) | 10.2 |
Material | PMK |
Coating/Finish | AlTiN |
Cooling | Through Coolant |
Grade | KDG303 |
Shank Diameter (mm) | 12 |
Overall Length (mm) | 102 |
Flute Length (mm) | 55 |
Shank Length (mm) | 45 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers