The store will not work correctly in the case when cookies are disabled.
ZCC-CT 16mm 3xD Indexable Drill ZSD03-160-XP20-SP05-02
Product Information
Specially designed drill body with high rigidity from ZCC-CT.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 16 |
Manufacturer Part Number | 40010259 |
Flute Length (mm) | 51 |
Insert Screw | I60M2x4.3 |
Overall Length (mm) | 117 |
Takes Insert | SPMX0502 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers