The store will not work correctly in the case when cookies are disabled.
ZCC-CT 18.5mm 5xD Carbide AlTiN Coated Through Coolant Drill
Product Information
Universal Drill. Carbide. Right hand cutting. Whistle Notch shank. Coolant Through. AlTiN coated - 140° drill point. Ideal for steel, stainless steel and cast iron.
Technical Specification
More Information Brand | ZCC-CT |
Manufacturer Part Number | 1736SU05C-1850 KDG303 |
Cutting Diameter (mm) | 18.5 |
Shank Diameter (mm) | 20 |
Material | PMK |
Coating/Finish | AlTiN |
Cooling | Coolant Through |
Overall Length (mm) | 153 |
Grade | KDG303 |
Shank Length (mm) | 50 |
Flute Length (mm) | 101 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers