The store will not work correctly in the case when cookies are disabled.
ZCC-CT 21mm 3xD Indexable Drill ZSD03-210-XP25-SP06-02
Product Information
Specially designed drill body with high rigidity from ZCC-CT.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 21 |
Manufacturer Part Number | 40010248 |
Flute Length (mm) | 66 |
Insert Screw | I60M2.2x5.5 |
Overall Length (mm) | 140 |
Takes Insert | SPMX0602 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers