The store will not work correctly in the case when cookies are disabled.
ZCC-CT 23mm 3xD Indexable Drill ZSD03-230-XP25-SP07-02
Product Information
Specially designed drill body with high rigidity from ZCC-CT.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 23 |
Manufacturer Part Number | 40010244 |
Flute Length (mm) | 72 |
Insert Screw | I60M2.5x6.5 |
Overall Length (mm) | 147 |
Takes Insert | SPMX07T3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers