The store will not work correctly in the case when cookies are disabled.
ZCC-CT 24.5mm 3xD Indexable Drill ZSD03-245-XP25-SP07-02
0 in stock today, 1 available in 5 days
Product Information
Specially designed drill body with high rigidity from ZCC-CT.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 24.5 |
Manufacturer Part Number | 40010240 |
Flute Length (mm) | 77 |
Insert Screw | I60M2.5x6.5 |
Overall Length (mm) | 152 |
Takes Insert | SPMX07T3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers