The store will not work correctly in the case when cookies are disabled.
ZCC-CT 52mm 3xD Indexable Drill ZSD03-520-XP50-SP14-02
0 in stock today, 1 available in 5 days
Product Information
Specially designed drill body with high rigidity from ZCC-CT.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 52 |
Manufacturer Part Number | 40010052 |
Flute Length (mm) | 159 |
Insert Screw | I60M5x13 |
Overall Length (mm) | 271 |
Takes Insert | SPMX1405 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers